Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

900 Watt Nonstick Quesadilla Maker in Red

  • Mfr # 25409

  • Zoro # G421738800


product price: $48.75
/ea

Key Features

Overall Width (In.)
9.7 in
Color
Red
Material
Aluminum
Overall Height (In.)
5 in
Overall Length (In.)
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25409
Zoro #
G421738800
UPC #
040094254095
Country of Origin
China

Dimensions

Overall Width (In.)
9.7 in
Overall Height (In.)
5 in
Overall Length (In.)
10.6 in

Details

Color
Red
Material
Aluminum
Item
Quesadilla Maker

Description

Forget the restaurant - have your own fiesta of flavor at home with the Hamilton Beach Quesadilla Maker. It's simple and fun to use. Just place a tortilla in the center, add your favorite ingredients like cheese, beans, vegetables or meat, top with another tortilla, then close and lock the lid. In just a few minutes, you'll have six wedges of warm, golden quesadillas. The locking lid prevents messes by keeping the food inside the quesadilla. Plus it lets you save space by storing the Quesadilla Maker upright. Cleanup is simple with a nonstick surface that wipes clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.