Zoro Homepage

Classic Hand & Stand Mixer

  • Mfr # 64650

  • Zoro # G021739665


product price: $95.65
/ea
Free Shipping & Returns

Key Features

Overall Height
10.5 in
Color
Silver
Overall Width
16 in
Overall Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64650
Zoro #
G021739665
UPC #
040094646500
Country of Origin
China

Dimensions

Overall Height
10.5 in
Overall Width
16 in
Overall Length
23 in

Details

Color
Silver
Item
Stand Mixer

Description

ntroducing the epitome of versatility and performance in the kitchen - the ChefPro 6-Speed Stand Mixer. Engineered with precision and crafted with durability in mind, this powerhouse appliance is designed to revolutionize your culinary experience. At the heart of the ChefPro Stand Mixer is its 4-quart stainless steel bowl, providing ample space for all your mixing needs. Whether you're whipping up a batch of cookies or kneading dough for homemade bread, this bowl ensures exceptional performance with every use. With 6 speeds and a QuickBurst button, the ChefPro Mixer offers unmatched control and flexibility. From gentle stirring to vigorous mixing, you can easily adjust the speed to achieve the perfect consistency for your recipes. Say goodbye to wobbly mixers with the innovative Bowl RestTM mixer stabilizer, ensuring stability and reliability even at high speeds. Whether you're mixing heavy batters or light creams, this feature guarantees a seamless and effortless mixing experience. But the ChefPro Stand Mixer doesn't stop there - it also doubles as a hand mixer, providing you with the ultimate in versatility. Easily detach the mixer from its base for quick and convenient handheld use, perfect for smaller tasks or recipes that require a more hands-on approach. With 290 watts of peak power, the ChefPro Mixer effortlessly tackles even the toughest mixing tasks. Whether you're blending ingredients or kneading dough, this mixer delivers consistent results every time. Equipped with a Shift & Stir bowl, the ChefPro Mixer ensures thorough mixing without the need to rotate the bowl manually. Simply adjust the position of the bowl to shift the mixing action, saving you time and effort. Included with the ChefPro Stand Mixer is a versatile attachment set, featuring traditional beaters, a whisk, and dough hooks. From whipping cream to kneading bread dough, this set has everything you need to unleash your culinary creativity. Crafted with brushed stainless steel, the ChefPro Stand Mixer not only delivers exceptional performance but also adds a touch of elegance to any kitchen countertop. Sleek and stylish, this mixer is as beautiful as it is functional. Elevate your culinary creations with the ChefPro 6-Speed Stand Mixer and experience the perfect blend of power, versatility, and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.