
Metal Silver Toaster Oven 10.81 in. H X 20.13 in. W X 16.69 in. D
Mfr # 31127D
Zoro # G621729233
product price:Â $95.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31127D
Zoro #
G621729233
UPC #
040094311279
Country of Origin
Indonesia
Description
The Hamilton Beach Easy Reach Toaster Oven has a door that rolls up and stays out of the way to give you easy access to the oven without blocking your countertop. Because it stays up and out the way of drips and spills the door doesn't get as messy as traditional toaster oven doors. This toaster oven is the ideal size for everything from snacks to side dishes. It has a spacious interior that fits a 9in x 11in bake pan 6 slices of toast or a 12in pizza. The toaster oven gives you the versatility to cook 3 ways - bake broil or toast. It has 2 rack positions 1400 watts of power and a wide temperature range of 150 to 450 F. It's great for everything from heating up leftovers to broiling chicken breasts and making toast. The toaster oven has simple manual controls that are easy to use. It has a 30-minute timer with Stay On function a ready bell that rings when the cooking cycle is complete and auto shutoff. The toaster oven includes a bake pan oven rack and a slide-out crumb tray for cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.