Zoro Homepage

Mixer, Drink, Single, M# Hmd200 For - Part# 936

  • Mfr # 936

  • Zoro # G702212449


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of Butterfly, Solid Agitators
Material
Stainless Steel
Number of Speeds
3
Voltage
110V AC
Height
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936
Zoro #
G702212449
UPC #
-
Country of Origin
China

Dimensions

Height
19.6 in
Depth
6.3 in
Width
6-1/2 in

Details

Item
Milkshake Maker
Includes
Set of Butterfly, Solid Agitators
Material
Stainless Steel
Number of Speeds
3
Voltage
110V AC
Standards
UL Listed, NSF Listed, CSA

Description

Voltage: 120 V Ac ;Includes: Stainless Steel Cup ;Type: Automatic Motor Activation | 3 Speed With Pulse ;Nsf Certified: Y

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.