Power Elite 700 Watt Glass Jar Blender in Red
- Mfr # 750124649M
- Zoro # G422980475
product price:Â
$
46.75
/ea
Key Features
Length
14.70 in
Color
Red
Width
8.70 in
Height
6.50 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124649M
- Zoro #
- G422980475
- UPC #
- 040094581474
- Country of Origin
- China
Dimensions
- Length
- 14.70 in
- Width
- 8.70 in
- Height
- 6.50 in
Details
- Item
- Glass Jar Blender
- Color
- Red
- Material
- Glass
Description
The Hamilton Beach Power Elite Blender delivers ultra-smooth results every time you blend. With 700 watts of peak blending power and stainless steel Ice Sabre blades, you'll have all the power you need to make smoothies, icy drinks, salsa, soup, dips and more. The blender's patented WaveApprox. Action System continuously forces ingredients down into the blades and circulates them around the jar - thoroughly crushing the hardest contents with ease. Serving is easy because the patented pour spout on the jar eliminates messy drips. The large 40 oz. glass jar holds multiple servings, and for easy cleanup, the jar, lid and removable blades are all dishwasher safe. Twelve functions controlled by 5 buttons give you all the versatility you need to blend, puree, dice and chop. Blend smoothies, crush ice, puree vegetables and fruits, chop vegetables for salsa and much more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.