Proctor Silex Stainless Steel Silver 2 slot Toaster 7.6 in. H X 6.6 in. W X 10.7 in.

  • Mfr # 22302
  • Zoro # G806434334
product price: 
$
47.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22302
Zoro #
G806434334
UPC #
22333223024
Country of Origin
China

Description

The Proctor Silex 2 Slice Toaster is the durable, high-quality, user-friendly toaster you've been looking for. It has all the great features you want to perfectly toast your favorite breads, without extras you don't need. Every feature on this toaster has been thoughtfully designed for high performance and convenience. It has simple, intuitive controls and fewer parts to wear out, to efficiently toast bread in your kitchen year after year. Sure-Toast evenly toasts both sides of bread, whether toasting 1 or 2 slices. Say goodbye to toast burnt on one side and under-cooked on the other. The bagel function perfectly toasts bagels with a crunchy cut side and soft, warm rounded side. Toast Boost lifts smaller breads higher so they're easier to retrieve, while extra-wide slots fit thicker breads like Texas toast and bagels.


  • • This must-have toaster looks great too with a timeless design, clean lines and curves, that are always in style
  • • Designed to last and look great for years to come - made from durable, thicker, high-quality materials
  • • The crumb tray is easily accessible from the front of the toaster so it's easy to remove to discard crumbs
  • • The front-access, pullout crumb tray makes cleanup easy and the shade selector has 7 toast shades and integrated cancel button
  • •

Ratings & reviews