Shop WARING COMMERCIAL

Blender, 48 oz, Copolyester

  • Mfr # MX1050XTXP
  • Zoro # G8426686

product price: 
$
688.99
/ea
Free Shipping & Returns

Key Features

Type
High Power
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
RPM High
45,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1050XTXP
Zoro #
G8426686
UPC #
040072006715
Country of Origin
France

Dimensions

Height
18 in
Width
8 1/2 in
Depth
8 1/4 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
16 in
Fits Chest Size
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad

Details

Item
Blender
Type
High Power
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
RPM High
45,000 RPM
Amps
13 A
Watts
1,500 W
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Material
Die-Cast Base, Stackable BPA Free Polycarbonate Jar
Special Features
Electronic Controls & Pulse
Voltage
120V
Color
Black
Standards
NSF
Hz
60 Hz
Current
13 A
Wattage
1,560 W
Actuation
Electronic Keypad
Product Type
Blender
Blending Functions
Pulse, Smoothies
Horsepower
3 hp
Features
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad
Container Material
Copolyester
Includes Sound Enclosure
No
Frequency
60 Hz
Maximum Speed
30,000 RPM
Weight
15 lb
Speed - Maximum
30,000 RPM
Wire Color
Black

Description

Blender, Capacity 48 oz, Horsepower 3 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Smoothies, Number of Speeds 2, Voltage 120V, Maximum Speed 30,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 13 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.