Stainless Steel Silver Toaster Oven 8.7 in. H X 11.5 in. W X 15 in. D

  • Mfr # 31401

  • Zoro # G1936922


product price:  $73.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31401
Zoro #
G1936922
UPC #
40094314010
Country of Origin
China

Description

Making something to eat doesn't have to be difficult. In fact, with the right appliance, it's quite simple. Enjoy lightly browned and bubbly bruschetta or prepare chicken nuggets for the children in minutes with the Hamilton Beach Toaster Oven. It is what you need to toast, bake and broil with ease. With three settings and temperature dial, you can make virtually anything from cookies to chicken breast. With a classic stainless steel design, this oven is a stylish addition to your countertop. It is large enough to fit a 9-inch pizza but not too big for a kitchen where space is at a premium. Easy to use dials allow complete control of function and temperature. The Hamilton Beach Toaster Oven bakes foods more quickly than a conventional oven so you have time to toast a sandwich in the morning or bake tilapia for dinner. The oven comes with its own pan, perfect for broiling or baking and offers two rack positions for better control when cooking or reheating your food. Traditional ovens are great when making turkeys or enough lasagna to feed a small army, but they seem excessive when preparing a meal for one or baking a few cookies. The Hamilton Beach Toaster Oven helps save energy when preparing small-batch meals because it eliminates the need to heat unnecessary space - now that's Good Thinking.


  • • Uses up to 75% less energy and is 28% faster than a typical kitchen oven when reheating precooked frozen chicken nuggets
  • • Adjustable temperature and non-slip feet
  • • 30 minute timer with auto shutoff
  • • Includes bake pan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.