
Caster, Rigid, Aezffm, 6 x 3, Metal
Mfr # R-AEZFFM-63MB
Zoro # G3570800
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Rigid
Mounting Bolt Dia.
0.5
Caster Frame Material
Steel
Core Color
Red
Number of Wheels
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-AEZFFM-63MB
Zoro #
G3570800
UPC #
-
Country of Origin
United States
Dimensions
Mounting Bolt Dia.
0.5
Details
Item
Caster,Rigid,Aezffm,6 x 3,Metal
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Core Color
Red
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Platinum Powder
Description
Caster,Rigid,Aezffm,6 x 3,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.