Shop HAMILTON

Caster

  • Mfr # S-ZFSEC-63DB

  • Zoro # G924161976


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Swivel Lead
2 1/8 in
Mounting Height
8 in
Caster Brake Type
No Brake
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ZFSEC-63DB
Zoro #
G924161976
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height
8 in
Wheel Dia.
6 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in
Wheel Width
3 in
Mounting Plate Length
7 1/4 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
3 in
Bolt Hole Spacing - Width
5.25 in
Bolt Hole Spacing - Length
3.375 in

Details

Number of Wheels
1
Swivel Lead
2 1/8 in
Caster Brake Type
No Brake
System of Measurement
Inch
Item
Plate Caster
Operating Temperature - Minimum
-5 Degrees F
Series
Spinfinity ZFSEC Kingpinless
Load Capacity - Maximum
2,200 lb
Core Color
Gray
Mounting Hole Type
Hole
Operating Temperature - Maximum
160 Degrees F
Product Type
Plate Caster
Compatible With
W-630-DB-3/4
Number of Mounting Holes
4
Caster Features
Maintenance Free
Frame Color
Gray
Swivel Raceway Type
hardened raceway with 1/2" balls
Application
Carts & trailers, Energy ­ oil & gas, Heavy Machinery, Steel, mining, aggregate
Wheel/Tread Color
Green
Wheel Type
Solid
Mounting Plate Shape
Rectangle
Frame Finish
Powder Coated
Wheel Bearing Type
Ball
Wheel Hardness Rating
95 Shore A

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.