Zoro Homepage

Caster Swivel Lock, Plate, 1/2 in.

  • Mfr # 4SL-SEC

  • Zoro # G1981402


product price: $36.39
/ea

Key Features

For Use With
Hamilton SEC Series Swivel Casters
Material
Steel
Mounting Type
Plate
Mounting Bolt Dia.
1/2"
Swivel Lock Type
Directional Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SL-SEC
Zoro #
G1981402
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
1/2"
For Wheel Dia.
6 in, 8 in, 10 in, 12 in
For Wheel Width
3 in

Details

Item
Caster Lock Kit
For Use With
Hamilton SEC Series Swivel Casters
Material
Steel
Mounting Type
Plate
Swivel Lock Type
Directional Lock
Caster Brake Type
No Brake Included
Brake Location
Face

Description

Caster Lock Kit, No Brake Included, Face, Directional Lock, Steel, 6 in, 8 in, 10 in, 12 in, For Wheel Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.