Zoro Homepage

Caster Wheel, 10"dia, 2,400 lb, Blue

  • Mfr # W-1030-SPB-3/4

  • Zoro # G914867710


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Load Rating
2,400 lb
Hub Length
3 1/2 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-SPB-3/4
Zoro #
G914867710
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in
Tire Thickness
3/8 in

Details

Load Rating
2,400 lb
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Includes Spanner Bushing
Included
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Blue
Tread Shape
Ergo-Glide
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Wheel Core Type
Solid
Series
SP
Wheel Core Material
Cast Iron
Compatible with Series
CH, ES
Wheel Bearing Type
Precision Ball

Description

Caster Wheel, 2,400 lb Load Rating, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Glide Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.