Zoro Homepage

Caster Wheel, 12"dia, 5,650 lb, Gray

  • Mfr # W-1240-SWF95-1-1/4

  • Zoro # G214867694


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
4 in
Load Rating
5,650 lb
Hub Length
4 5/8 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1240-SWF95-1-1/4
Zoro #
G214867694
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Hub Length
4 5/8 in
For Axle Size
1 1/4 in

Details

Load Rating
5,650 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel Bearing Type
Precision Ball
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F
Wheel/Tread Color
Gray
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
95 Shore A
Wheel Core Material
Aluminum
Tread Shape
UltraGlide
Compatible with Series
EPSD, MD, MDD, ZFMD, ZFMDD
Includes Spanner Bushing
Not Included
Series
SW95

Description

Caster Wheel, 5,650 lb Load Rating, 12 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 4 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.