Zoro Homepage

Caster Wheel, 3" W, Forged Steel, Silver

  • Mfr # W-1030-FST-1-1/4

  • Zoro # G9099330


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1-1/4"
Caster Load Rating Range
Extra Super Duty
Load Rating
16,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-FST-1-1/4
Zoro #
G9099330
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1-1/4"
Hub Length
3 1/4 in
Bore Dia.
1-1/4"

Details

Caster Load Rating Range
Extra Super Duty
Load Rating
16,000 lb
Caster Core Material
Forged Steel
Caster Wheel/Tread Material
Forged Steel
Wheel Color
Clear
Caster Wheel Shape
Crown
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
No
Item
Caster Wheel
Features
High Temperature
Caster Wheel Bearings
Tapered Roller
System of Measurement
Inch
Caster Temp. Range
-30 Degrees to 600 Degrees F
Caster Temp. Range Available
Yes
Resistant To
Water, Chemicals
Replacement For
Mfr. No. W-1030-FSH-1
Durometer
179 BHN
Wheel Core Material
Forged Steel
includes Spanner Bushing
Not Included
Wheel/Tread Material
Steel
Tread Shape
Crown
Operating Temperature Range
-30 Degrees to 600 Degrees F
Load Rating Range
6000 lb and Greater
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 16,000 lb Load Rating, 6000 lb and Greater Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Crown Tread Shape, Not Included Includes Spanner Bushing, Forged Steel Wheel Core Material, No Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.