Zoro Homepage

Caster Wheel, 4"dia, 900 lb, Gray

  • Mfr # W-420-SWC95-1/2

  • Zoro # G314867631


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Load Rating
900 lb
Hub Length
2 1/2 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-420-SWC95-1/2
Zoro #
G314867631
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/2 in
For Axle Size
1/2 in

Details

Load Rating
900 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Tread Shape
UltraGlide
Series
SW95
Operating Temperature - Minimum
-50 Degrees F
Wheel/Tread Color
Gray
Compatible with Series
HS, WH, ZFHS, ZFWH
Wheel Hardness Rating
95 Shore A
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
200 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Polyurethane
Wheel Core Material
Aluminum

Description

Caster Wheel, 900 lb Load Rating, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.