
Caster Wheel, 5"dia, 450 lb, Orange
Mfr # W-512-EMB-3/8
Zoro # G515212988
product price: $63.65
/eaKey Features
Wheel Width
1 1/4 in
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel Dia.
5 in
Tread Shape
Ergo-Tech(TM)
Includes Spanner Bushing
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-512-EMB-3/8
Zoro #
G515212988
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
1 1/4 in
Wheel Dia.
5 in
For Axle Size
3/8 in
Hub Length
1 5/8 in
Details
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Tread Shape
Ergo-Tech(TM)
Includes Spanner Bushing
Included
Wheel Bearing Type
Precision Ball
Wheel Core Type
Solid
Load Rating
450 lb
Operating Temperature - Minimum
-40 Degrees F
Wheel/Tread Material
Polyurethane
Operating Temperature - Maximum
200 Degrees F
Non-Marking
Yes
Wheel Core Material
Aluminum
Series
EM
Compatible with Series
300, HL, STL
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Description
Caster Wheel, 450 lb Load Rating, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Tech(TM) Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.