
Caster Wheel, 5"dia, 560 lb, Blue
Mfr # W-515-SPB-1/2
Zoro # G414867623
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5 in
Wheel Width
1 1/2 in
Load Rating
560 lb
Hub Length
2 in
Core Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-515-SPB-1/2
Zoro #
G414867623
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
5 in
Wheel Width
1 1/2 in
Hub Length
2 in
Tire Thickness
3/8 in
For Axle Size
1/2 in
Details
Load Rating
560 lb
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Wheel Hardness Rating
85 Shore A
Series
SP
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Blue
Wheel Core Material
Cast Iron
Includes Spanner Bushing
Included
Tread Shape
Ergo-Glide
Wheel Bearing Type
Precision Ball
Wheel Core Type
Solid
Description
Caster Wheel, 560 lb Load Rating, 5 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Glide Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.