Zoro Homepage

Caster Wheel, 6"dia, 1,200 lb, Blue

  • Mfr # W-620-SWC85-1/2

  • Zoro # G614868017


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1,200 lb
Hub Length
2 1/2 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-620-SWC85-1/2
Zoro #
G614868017
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 1/2 in
For Axle Size
1/2 in

Details

Load Rating
1,200 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Wheel Bearing Type
Precision Ball
Operating Temperature - Maximum
175 Degrees F
Series
SWC85
Wheel/Tread Color
Blue
Operating Temperature - Minimum
-50 Degrees F
Wheel Core Material
Aluminum
Compatible with Series
52, 52K, HS, WH, ZFHS, ZFWH
Wheel/Tread Material
Polyurethane
Tread Shape
UltraGlide
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
85 Shore A

Description

Caster Wheel, 1,200 lb Load Rating, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.