
Caster Wheel, 6"dia, 1,300 lb, Blue
Mfr # W-621-EGB-1/2
Zoro # G614867676
product price: $96.25
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1,300 lb
Hub Length
2 1/2 in
Core Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-621-EGB-1/2
Zoro #
G614867676
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 1/2 in
For Axle Size
1/2 in
Tire Thickness
1 in
Details
Load Rating
1,300 lb
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Compatible with Series
52K, HS, HS2, WH, ZFHS, ZFWH
Wheel/Tread Color
Blue
Operating Temperature - Maximum
200 Degrees F
Wheel Hardness Rating
85 Shore A
Wheel Core Material
Cast Iron
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Included
Wheel Core Type
Solid
Series
EG
Tread Shape
Ergo-Glide
Operating Temperature - Minimum
-50 Degrees F
Description
Caster Wheel, 1,300 lb Load Rating, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Glide Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.