Caster Wheel, 6"dia, 2,200 lb, Blue
- Mfr # W-630-SWC85-1-1/4
- Zoro # G414868040
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Wheel Width
3 in
Load Rating
2,200 lb
Hub Length
3 1/2 in
Non-Marking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-630-SWC85-1-1/4
- Zoro #
- G414868040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 3 in
- Hub Length
- 3 1/2 in
- For Axle Size
- 1 1/4 in
- Fits Chest Size
- Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Details
- Load Rating
- 2,200 lb
- Non-Marking
- Yes
- Item
- Caster Wheel
- Features
- Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
- Wheel Hardness Rating
- 85 Shore A
- Compatible with Series
- CH, EHD, FM, ZFFM, ZFSEC
- Includes Spanner Bushing
- Not Included
- Wheel/Tread Color
- Blue
- Operating Temperature - Minimum
- -50 Degrees F
- Wheel Core Material
- Aluminum
- Wheel/Tread Material
- Polyurethane
- Wheel Bearing Type
- Precision Ball
- Tread Shape
- UltraGlide
- Operating Temperature - Maximum
- 175 Degrees F
- Series
- SWC85
- Compatible Series
- CH, EHD, FM, ZFFM, ZFSEC
Description
Caster Wheel, 2,200 lb Load Rating, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.