
Caster Wheel, 8"dia, 1,000 lb, Orange
Mfr # W-822-EMB-1/2
Zoro # G915213004
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel Dia.
8 in
Load Rating
1,000 lb
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-822-EMB-1/2
Zoro #
G915213004
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
2 in
Wheel Dia.
8 in
Hub Length
2 3/16 in
For Axle Size
1/2 in
Details
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Load Rating
1,000 lb
Non-Marking
Yes
Tread Shape
Ergo-Tech(TM)
Wheel Core Type
Solid
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
87 Shore A
Series
EM
Includes Spanner Bushing
Included
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
52, 52K, EN, EN2, GS, HS, WH, ZFHS, ZFWH
Wheel/Tread Color
Orange
Operating Temperature - Maximum
200 Degrees F
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Description
Caster Wheel, 1,000 lb Load Rating, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Tech(TM) Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.