Zoro Homepage

Caster Wheel, 8"dia, 1,650 lb, Blue

  • Mfr # W-821-EGB-3/4

  • Zoro # G614867652


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Load Rating
1,650 lb
Hub Length
2 1/2 in
Core Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-821-EGB-3/4
Zoro #
G614867652
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Hub Length
2 1/2 in
Tire Thickness
1 in
For Axle Size
3/4 in

Details

Load Rating
1,650 lb
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Wheel Core Material
Cast Iron
Wheel Core Type
Solid
Series
EG
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
85 Shore A
Wheel/Tread Color
Blue
Includes Spanner Bushing
Included
Tread Shape
Ergo-Glide
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Series
52K, 62, HS, HS2, MS, WH, ZFHS, ZFWH
Wheel Bearing Type
Precision Ball

Description

Caster Wheel, 1,650 lb Load Rating, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Glide Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.