
Caster Wheel, 8"dia, 2,800 lb, Blue
Mfr # W-830-SWC85-1
Zoro # G414868057
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
2,800 lb
Hub Length
3 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-830-SWC85-1
Zoro #
G414868057
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
1 in
Details
Load Rating
2,800 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Operating Temperature - Maximum
175 Degrees F
Wheel Bearing Type
Precision Ball
Tread Shape
UltraGlide
Compatible with Series
CH, EHD, FM, ZFFM, ZFSEC
Operating Temperature - Minimum
-50 Degrees F
Wheel/Tread Color
Blue
Wheel Core Material
Aluminum
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
85 Shore A
Wheel/Tread Material
Polyurethane
Series
SWC85
Description
Caster Wheel, 2,800 lb Load Rating, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.