Zoro Homepage

Caster Wheel, 8"dia, 2,800 lb, Blue

  • Mfr # W-830-SWC85-3/4

  • Zoro # G914868052


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
2,800 lb
Hub Length
3 1/2 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-830-SWC85-3/4
Zoro #
G914868052
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in

Details

Load Rating
2,800 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, High Cushioning, Impact-Resistant, Moisture Resistant
Operating Temperature - Minimum
-50 Degrees F
Wheel/Tread Material
Polyurethane
Compatible with Series
CH, EHD, FM, ZFFM, ZFSEC
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
175 Degrees F
Wheel Hardness Rating
85 Shore A
Wheel Core Material
Aluminum
Wheel Bearing Type
Precision Ball
Series
SWC85
Wheel/Tread Color
Blue
Tread Shape
UltraGlide

Description

Caster Wheel, 2,800 lb Load Rating, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.