Zoro Homepage

Caster Wheel, 8"dia, 4,960 lb, Black

  • Mfr # W-830-SWF70D-3/4

  • Zoro # G106284035


product price: $296.99
/ea
Sold in multiples of 2 for $593.98
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
4,960 lb
Wheel Bearing Type
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-830-SWF70D-3/4
Zoro #
G106284035
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Dia.
3/4 in

Details

Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating
4,960 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Tread Shape
Standard
Core Color
Black
Non-Marking
Yes
Wheel/Tread Hardness Rating
Hard
Standards
ICWM
For Surface Type
Concrete
Load Rating Range
3,000 to 5,999 lb
Operating Temperature Range
-50 Degrees to 200 Degrees F
Includes Spanner Bushing
Not Included
NSF Listed
No
Wheel Core Material
Aluminum
Compatible with Series
CH, EHD, EHD2, EPSD, ES, FM, ZFFM, ZFSEC
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 4,960 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.