Shop HAMILTON

Champion Swivel Caster, 10" x 2-1/2" Metal V-Groove Wheel, 1" Straight Roller Bearing

  • Mfr # S-CH-10VH
  • Zoro # G3717540

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Load Rating
2500
Number of Wheels
1
Caster Plate Hole Pattern
A
Non-Marking
No
Wheel Dia.
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-10VH
Zoro #
G3717540
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Mounting Bolt Dia.
0.5
Wheel Width
2.5
Mounting Height
12.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Load Rating
2500
Number of Wheels
1
Caster Plate Hole Pattern
A
Non-Marking
No
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Powder Coat
Item
Swivel Caster
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Replacement Wheel
W-10-V-1
Standards
ICWM
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Series
Champion
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Tread Shape
V-groove
Wheel/Tread Material
Metal
Operating Temperature Range
-30 to 320 deg(F)
Wheel Core Material
Metal

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.