Champion Swivel Caster, 10" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing

  • Mfr # S-CH-10MH

  • Zoro # G3732195


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Wheel Dia.
10
Wheel Width
2.5
Mounting Height
12.5
Load Rating
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-10MH
Zoro #
G3732195
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
2.5
Mounting Height
12.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Metal
Load Rating
2500
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Replacement Wheel
W-1025-M-1
Frame Finish
Powder Coat
Thread Guards
No
Standards
ICWM
Series
Champion
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.