Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Swivel Caster, 10"X3" Ergo-Glide XT 1" thick Poly Cast Iron Wheel

  • Mfr # S-CH-13EGB-4SL-ZB

  • Zoro # G1255639


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Contact Brake
Wheel Dia.
10
Wheel Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-13EGB-4SL-ZB
Zoro #
G1255639
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
12-1/2in

Details

Item
Swivel Ch 10X3 Ergo-Glide Xt
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Contact Brake
Load Rating
3800
Wheel/Tread Color
Blue
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Replacement Wheel
W-1031-EGB-3/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Champion
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Heavy-Duty
Wheel Core Material
Cast iron

Description

Champion Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Face Contact Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.