
Champion Swivel Caster, 12" x 3" Phenolic Wheel, 3/4" Precision Tapered Bearing
Mfr # S-CH-12PT
Zoro # G3710559
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Phenolic
Wheel Dia.
12
Wheel Width
3
Mounting Height
15.5
Load Rating
3500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-CH-12PT
Zoro #
G3710559
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3
Mounting Height
15.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.