Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 6" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-CH-63FSH-4SL-FB
- Zoro # G1255867
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Powder Coat
Number of Wheels
1
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Mounting Bolt Dia.
0.5
Caster Brake Type
Side Foot Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-63FSH-4SL-FB
- Zoro #
- G1255867
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Ch 6X3 Forged Steel 4Sl,Fb
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Caster Brake Type
- Side Foot Brake
- Non-Marking
- No
- Core Color
- Silver
- Load Rating
- 4000
- Replacement Wheel
- W-630-FSH-1
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 6
- Wheel Width
- 3
- Mounting Height
- 8
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Champion Swivel Caster, 6" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.