Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 6" x 3" Forged Steel Wheel, Swivel Lock and Face Contact Brake
- Mfr # S-CH-63FSH-4SL-ZB
- Zoro # G1255803
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Load Rating
4000
Wheel Dia.
6
Wheel Width
3
Caster Brake Type
Face Contact Brake
Core Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-63FSH-4SL-ZB
- Zoro #
- G1255803
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Ch 6X3 Forged Steel 4Sl,Zb
- Load Rating
- 4000
- Caster Brake Type
- Face Contact Brake
- Core Color
- Silver
- Standards
- ICWM
- Replacement Wheel
- W-630-FSH-1
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 6
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 8
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Champion Swivel Caster, 6" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Swivel Lock and Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.