Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 6" x 3" Metal Wheel, 1" Straight Roller Bearing and Swivel Lock
- Mfr # S-CH-63MH-4SL
- Zoro # G1255788
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Mounting Bolt Dia.
0.5
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-630-M-1
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-63MH-4SL
- Zoro #
- G1255788
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ch 6 X 3 Metal 4Sl
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Replacement Wheel
- W-630-M-1
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Load Rating
- 2500
- Standards
- ICWM
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Core Color
- Crimson Red
- Non-Marking
- No
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 6
- Mounting Height
- 8
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster Ch 6 X 3 Metal 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.