Champion Swivel Caster, 8" x 2-1/2" Moldon Rubber Tired Wheel, 1" Straight Roller Bearing, Foot Brake
Mfr # S-CH-8RH-FB
Zoro # G1256208
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.5
Load Rating
670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-CH-8RH-FB
Zoro #
G1256208
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Description
Champion Swivel Caster, 8" x 2-1/2" Moldon Rubber Tired Wheel with 1" Straight Roller Bearing with Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.