Champion Swivel Caster, 8" x 2-1/2" Moldon Rubber Tired Wheel, 1" Straight Roller Bearing, Swivel Lock

  • Mfr # S-CH-8RH-4SL

  • Zoro # G1256232


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.5
Load Rating
670
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-8RH-4SL
Zoro #
G1256232
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster Ch 8 X 2-1/2 Mort 4Sl
Load Rating
670
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Replacement Wheel
W-825-R-1
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Champion
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Material
Rubber
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

Champion Swivel Caster, 8" x 2-1/2" Moldon Rubber Tired Wheel with 1" Straight Roller Bearing with Swivel Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.