Champion Swivel Caster, 8" x 3" Ergo-Glide XT 1" thick Polyurethane on Cast Iron Wheel, Swivel Lock
Mfr # S-CH-83EGB-4SL
Zoro # G1255961
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-CH-83EGB-4SL
Zoro #
G1255961
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
10-1/2in
Description
Champion Swivel Caster, 8" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings with Swivel Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.