Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 8" x 3" Forged Steel V-Groove Wheel, 1" Straight Roller Bearing
- Mfr # S-CH-83FVH
- Zoro # G3729815
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Core Color
Silver
Replacement Wheel
W-8-FVH-1
Thread Guards
No
Mounting Bolt Dia.
0.5
Wheel Width
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-83FVH
- Zoro #
- G3729815
- UPC #
- -
- Country of Origin
- United States
- Core Color
- Silver
- Replacement Wheel
- W-8-FVH-1
- Item
- Swivel Caster
- Thread Guards
- No
- Non-Marking
- No
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Plate Hole Pattern
- A
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Frame Finish
- Powder Coat
- Load Rating
- 4000
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- V-groove
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Wheel Dia.
- 8
- Mounting Height
- 10.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.