Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing and Swivel Lock
- Mfr # S-CH-83FSH-4SL
- Zoro # G1256022
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Core Color
Silver
Mounting Bolt Dia.
0.5
Load Rating
4000
Replacement Wheel
W-830-FSH-1
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-83FSH-4SL
- Zoro #
- G1256022
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ch 8 X 3 Forged Steel 4Sl
- Core Color
- Silver
- Load Rating
- 4000
- Replacement Wheel
- W-830-FSH-1
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Caster Plate Hole Pattern
- A
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Wheel Dia.
- 8
- Mounting Height
- 10.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster Ch 8 X 3 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.