Shop HAMILTON

Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock/Foot Brake

  • Mfr # S-CH-83FSH-4SL-FB

  • Zoro # G1256059


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Caster Brake Type
Side Foot Brake
Mounting Bolt Dia.
0.5
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-83FSH-4SL-FB
Zoro #
G1256059
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
3
Wheel Dia.
8
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Item
Swivel Ch 8X Forged 4Sl,Fb
Non-Marking
No
Caster Brake Type
Side Foot Brake
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-830-FSH-1
Core Color
Silver
Standards
ICWM
Load Rating
4000
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Number of Wheels
1
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Champion
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Champion Swivel Caster, 8" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.