Shop HAMILTON

Champion Swivel Caster, 8" x 3" Metal Wheel, 1" Straight Roller Bearing, Swivel Lock/Face Contact Brake

  • Mfr # S-CH-83MH-4SL-ZB
  • Zoro # G1256068

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Powder Coat
Standards
ICWM
Mounting Bolt Dia.
0.5
Load Rating
2600
Wheel Dia.
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-83MH-4SL-ZB
Zoro #
G1256068
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Item
Swivel Ch 8X3 Metal 4Sl,Zb
Frame Finish
Powder Coat
Standards
ICWM
Load Rating
2600
Number of Wheels
1
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Non-Marking
No
Core Color
Crimson Red
Caster Brake Type
Face Contact Brake
Replacement Wheel
W-830-M-1
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Champion
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Champion Swivel Caster, 8" x 3" Metal Wheel with 1" Straight Roller Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.