Champion Swivel Caster, 8"X3" DuraGlide 1" thick Poly Cast Iron Wheel, Swivel Lock/Face Contact Brake

  • Mfr # S-CH-83GB95-4SL-ZB

  • Zoro # G1256007


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Includes
Four Position Swivel Lock
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-83GB95-4SL-ZB
Zoro #
G1256007
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Stem Dia.
No Stem
Wheel Width
3
Overall Height
10-1/2in
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Includes
Four Position Swivel Lock
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Load Rating
3,400 lb
Item
Swivel Ch 8X3 Duraglide 4Sl,Zb
Non-Marking
No
Replacement Wheel
W-831-GB95-3/4
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Core Color
Gray
Standards
ICWM
Caster Brake Type
Face Contact Brake
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Champion
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Gray
Wheel/Tread Material
Cast Iron/Polyurethane
Tread Shape
Standard
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Champion Swivel Caster, 8" x 3" DuraGlide 1" thick Polyurethane (95A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.