Shop HAMILTON

Enhanced Precision Super Duty Swivel Caster, 6" x 3" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-EPSD-63NYB
  • Zoro # G1257440

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Load Rating
5,000 lb
Stem Dia.
No Stem
Caster Brake Included
No
Wheel Dia.
6
Wheel Width
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-EPSD-63NYB
Zoro #
G1257440
UPC #
-
Country of Origin
United States
Load Rating
5,000 lb
Caster Brake Included
No
Item
Swivel Caster Epsd 6X3 Nylast
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Sub-Type
Swivel
Replacement Wheel
W-630-NYB-1
Non-Marking
No
Core Color
Black
Standards
ICWM
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel Core Material
Nylon
Load Rating Range
Super-Duty
Operating Temperature Range
-30 to 220 deg(F)

Dimensions

Stem Dia.
No Stem
Wheel Dia.
6
Wheel Width
3
Overall Height
8-1/2in
Mounting Bolt Dia.
0.5
Mounting Height
8.5
Mounting Plate Size
6 1/2 x 7 1/2

Description

Enhanced Precision Super Duty Swivel Caster, 6" x 3" Nylast; High Performance Cast Nylon Wheel with 1" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.