Zoro Homepage

Chromatography Syringe, 1 mL, Gastight

  • Mfr # 81317

  • Zoro # G321670163


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81317
Zoro #
G321670163
UPC #
-
Country of Origin
United States

Description

Chromatography Syringe, Capacity - Metric 1 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.338 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Tip Needle, Material Borosilicate Glass, PTFE, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.