Zoro Homepage

Chromatography Syringe

  • Mfr # 243505

  • Zoro # G911363420


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Material
EPDM, PTFE, Stainless Steel
Barrel Material
Stainless Steel
Replaceable Tip
No
Includes Needles
No
Includes Graduations
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243505
Zoro #
G911363420
UPC #
-
Country of Origin
United States

Details

Item
Chromatography Syringe
Material
EPDM, PTFE, Stainless Steel
Barrel Material
Stainless Steel
Replaceable Tip
No
Includes Needles
No
Includes Graduations
No

Description

Chromatography Syringe, Syringe Type Not Applicable, Barrel Material Stainless Steel, Tip Material Not Applicable, Replaceable Tip No, Compatible Needles Not Applicable, Capacity - English Not Applicable, Includes Needles No, Includes Graduations No, Plunger Material Not Applicable, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge Not Applicable, Material EPDM, PTFE, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.