Chromatography Syringe, Borosilicate Glass, PTFE, Stainless Steel, 10 ul, Sterile, Removable
Mfr # 80011
Zoro # G911363451
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Removable
Attachment Type
Small RN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80011
Zoro #
G911363451
UPC #
-
Country of Origin
United States
Dimensions
Tip Outer Diameter
0.47 mm
Tip Length - Metric
43.4 mm
Tip Inner Diameter
0.13 mm
Details
Item
Chromatography Syringe
Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Removable
Attachment Type
Small RN
Barrel Material
Borosilicate Glass
Capacity - English
0.0003 fl oz
Compatible Needles
Small RN
Includes Needles
Yes
Tip Material
PTFE
Gauge
26
Plunger Material
PTFE
Reusable
Reusable
Capacity - Metric
10 ul
Syringe Type
Gastight
Individually Packaged
Yes
Includes Graduations
Yes
Needle Point Style
2
Replaceable Tip
Yes
Chromatography Type
GC
Description
Chromatography Syringe, Capacity - Metric 10 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Small RN, Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Reusable, Attachment Type Small RN, Material Borosilicate Glass, PTFE, Stainless Steel, Chromatography Type GC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.