Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chromatography Syringe, Borosilicate Glass, PTFE, Stainless Steel, 100 ul, Sterile, Cemented

  • Mfr # 81000

  • Zoro # G811363391


product price: $65.49
/ea

Key Features

Capacity
100 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81000
Zoro #
G811363391
UPC #
-
Country of Origin
United States

Dimensions

Tip Inner Diameter
0.15 mm
Tip Outer Diameter
0.72 mm
Tip Length - Metric
51 mm

Details

Item
Chromatography Syringe
Capacity
100 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Chromatography Type
GC
Includes Needles
Yes
Needle Point Style
2
Replaceable Tip
No
Individually Packaged
Yes
Reusable
Disposable
Capacity - English
0.0034 fl oz
Plunger Material
PTFE
Barrel Material
Borosilicate Glass
Includes Graduations
Yes
Gauge
22
Features
Dispenses Volumes from 1 mL to 500 mL
Capacity - Metric
100 ul
Tip Material
PTFE
Compatible Needles
Cemented
Syringe Type
Gastight

Description

Chromatography Syringe, Capacity - Metric 100 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0034 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, PTFE, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.