Zoro Homepage

Chromatography Syringe, Wire, 0.08 mL, Not Applicable, Not Applicable

  • Mfr # 18301

  • Zoro # G411363401


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Capacity
0.08 mL
Material
Wire
Reusable
Disposable
Plunger Material
Wire
Features
Biodegradable, Non-Phosphate Cleaning Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18301
Zoro #
G411363401
UPC #
-
Country of Origin
United States

Details

Item
Chromatography Syringe
Capacity
0.08 mL
Material
Wire
Reusable
Disposable
Plunger Material
Wire
Features
Biodegradable, Non-Phosphate Cleaning Solution
Includes Graduations
No
Includes Needles
No
Capacity - English
0.0027 fl oz
Replaceable Tip
No
Gauge
22, 25, 28, 29, 30
Individually Packaged
No
Capacity - Metric
0.08 mL

Description

Chromatography Syringe, Capacity - Metric 0.08 mL, Syringe Type Not Applicable, Barrel Material Not Applicable, Tip Material Not Applicable, Replaceable Tip No, Capacity - English 0.0027 fl oz, Includes Needles No, Includes Graduations No, Plunger Material Wire, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge 22, 25, 28, 29, 30, Individually Packaged No, Reusable Disposable, Attachment Type Not Applicable, Material Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.