
Hamilton SoftGrip Pipettes, Adjustable Volume, 30-300ul
Mfr # 551938
Zoro # G516459825
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551938
Zoro #
G516459825
UPC #
-
Country of Origin
Unknown
Details
Item
Hamilton SoftGrip Pipettes, Adjustable Volume, 30-300µl
Capacity
30 - 300 UL
Description
SoftGrip adjustable volume pipettes feature slim design that allows the pipette to reach the bottom of narrow tubes without the need for extended length tips. Designed to provide high accuracy, precision and reproducibility with liquid aspiration and dispensing. SoftGrip tip nozzle ensures a proper fit with all universal pipette tips. An isolated volume adjustment prevents accidental volume setting change. New duel indicator improves volume adjustment accuracy.Pipettes are designed to rest comfortably in hand and completely autoclavable for easy decontamination and sterilization. Durable slim ejection sleeve is made for a high strength, chemically resistant polymer. Unique color coding and labeling clearly indicates the volume of the pipettes. SoftGrip pipettes have a universal calibration key that offers quick user calibration within minutes, eliminates downtime and reduces costly calibration services. Calibration to NIST and supplied with Certificate of Calibration. Soft Contoured handle and ergonomic designDual indicator improves volume ajdustment accuracyFully autoclavable Volume: 30-300ul Accuracy*: ± 0.40% *at 100% of pipette volume Precision: ± 0.15%Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.