Combination Brake Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Precision Ball Bearing

  • Mfr # S-BC-4WNB

  • Zoro # G1255410


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4in
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BC-4WNB
Zoro #
G1255410
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4in
Wheel Width
2in
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem

Details

Item
Swivel Caster Bc 4X2 Nylon
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
800
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Standards
ICWM
Replacement Wheel
W-420-WNB-1/2
Frame Finish
Zinc
Thread Guards
No
Series
Combination Brake
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Load Rating Range
Medium-Duty
Operating Temperature Range
-40 to 210 deg(F)

Description

Swivel Caster Bc 4X2 Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.