Combination Brake Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Precision Ball Bearing

  • Mfr # S-BC-5WNB

  • Zoro # G1255383


product price: $74.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
5
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BC-5WNB
Zoro #
G1255383
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
6-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Caster Bc 5X2 Nylon
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
850
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Frame Finish
Zinc
Replacement Wheel
W-520-WNB-1/2
Standards
ICWM
Thread Guards
No
Series
Combination Brake
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon
Load Rating Range
Medium-Duty

Description

Swivel Caster Bc 5X2 Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.