Zoro Homepage

Combination Brake Swivel Caster, 6" x 2" Thermoplastic Rubber (654A) on Polyolefin Wheel

  • Mfr # S-BC-6TE

  • Zoro # G3705710


product price: $60.19
/ea

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BC-6TE
Zoro #
G3705710
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
410
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-620-TE-3/4
Thread Guards
No
Frame Finish
Zinc
Standards
ICWM
Series
Combination Brake
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Polyolefin
Operating Temperature Range
-40 to 180 deg(F)

Description

Combination Brake Swivel Caster, 6" x 2" Thermoplastic Rubber (654A) on Polyolefin Wheel with 3/4" Straight Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.